Stop Look Out For Forklifts, Floor Sign, 28in x 28in

  • Mfr # FS20013-28

  • Zoro # G315068372


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Width
28 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20013-28
Zoro #
G315068372
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Our Stop Look Out For Forklifts Floor Sign is a great sign to use in any area where forklift and truck traffic are present. This sign warns employees and visitors alike that potentially hazardous forklifts may be present. Our floor signs such as this one are industrial strength and built to handle pedestrian and forklift traffic as well as chemical and water spills.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.