STOP Safety Glasses Required, Floor Sign, 36in x 36in

  • Mfr # FS20021-36

  • Zoro # G915068437


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20021-36
Zoro #
G915068437
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

This STOP Safety Glasses Required floor sign is designed to effectively remind workers and visitors alike wear safety glasses in designated areas. We recommend installing this floor sign near industrial facility entrances and next to worker operated machinery to enforce proper PPE before entry or use. Our signs such as this one are constructed from industrial-grade vinyl material for improved durability and are resistant to chemicals and water.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.