Zoro Homepage

Stop Sign, Basic Floor Sign, 18in x 18in

  • Mfr # FS20001-18

  • Zoro # G215068410


product price: $39.75
/ea

Key Features

Width
18 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20001-18
Zoro #
G215068410
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

You can't miss our bright and bold Stop Sign - Basic Floor Sign. This sign is universally recognized to mean stop and can be highly effective when used in conjunction with other pertinent signage. This sign is manufactured using high-quality, wear-resistant materials for a long-lasting performance you can count on. In addition, this sign will help you achieve OSHA compliance. Installation is quick and easy too! Just clean the floor where the sign will be applied, peel the protective layer off of the adhesive backing, and carefully place the sign in the desired location.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.