Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Sound Horn Proceed With Caution, Floor Sign, 48in x 48in

  • Mfr # FS70067-48

  • Zoro # G015071634


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS70067-48
Zoro #
G015071634
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

This floor sign reads Stop, Sound Horn, Proceed with Caution in bold letters. Its designed to draw in attention and remind forklift drivers indoor vehicles that they need to stop, sound their horn, and then proceed when it is clear to do so. This is a proven practice that can help to dramatically reduce the number of workplace accidents related to indoor vehicles in most facilities. By bringing the vehicle to a complete stop, the driver will have the time to look around for other vehicles or pedestrians in the area. Sounding the horn will also let nearby pedestrians and other drivers know that there is a vehicle nearby. This practice is essential for workplace safety since these types of vehicles often operate so quietly that you may not be able to hear them without the horn being sounded.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.