Zoro Homepage

The 5S Method Poster 22in x 28in

  • Mfr # PSTR-1046

  • Zoro # G215068281


product price: $28.95
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTR-1046
Zoro #
G215068281
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

Visual tools such as 5S posters can help reinforce the steps of your 5S program and remind employees of their daily 5S tasks. This colorful poster will get noticed in your workplace. Place The 5S Method Poster in high-traffic locations or in areas where you want to emphasize 5S practices every day.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.