Zoro Homepage

Thick Foam Tool Organizers 2ftx2ft, 3in Thick

  • Mfr # TF223BK

  • Zoro # G115191119


product price: $44.99
/ea

Key Features

Color
Black
Material
Chemically Cross-Linked Polyethylene
Thickness
3 in
Width
2 ft
Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF223BK
Zoro #
G115191119
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 in
Width
2 ft
Length
2 ft

Details

Item
Tool Organization Foam
Color
Black
Material
Chemically Cross-Linked Polyethylene

Description

Want to keep your tools organized? Tool foam can be cut to fit your tools and your toolbox to keep your workspace organized. Thick Tool Foam Organizers are made from a cross-link, closed-cell foam thats durable and easy to use. It also resists chemicals and won't soak up liquid. To get started, just trace your tools on the foam, cut out their outlines, and place the foam and tools in your toolbox or drawer. Make the custom tool inset organizers you need to keep your tools safe and where they belong. This organizer is 2 feet x 2 feet so it can be cut to fit a variety of toolboxes.


  • 2ft x 2ft
  • Thick foam for organizing deep tool drawers, travel cases, and more
  • Constructed from 1.7lb/cubic ft. cross-link, closed-cell foam
  • Available in four thicknesses: 1”, 2”, 3”, or 4”
  • Includes foam-cutting knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.