This is a 5S Area, Wall Sign, 14in x 10in, Peel-and-Stick Permanent Adhesive Wall Sign

  • Mfr # WS30019-14-PS

  • Zoro # G315077916


product price:  $18.99
/ea

Key Features

Sign Material
Vinyl and permanent pressure sensitive adhesive
Height
10 in
Width
14 in
Pattern
Pre-Printed Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS30019-14-PS
Zoro #
G315077916
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design

Description

This wall sign that reads This is a 5S Area reminds staff to clean their workspace after every job in order to practice 5S properly. Cleaning your work area after every project will provide a clean workspace for the next employee to work with. When everyone in the facility follows the 5S method of organization, it creates a cycle of cleanliness, allowing a stress-free start to the work day and preventing sloppy work habits. This durable wall sign can be mounted wherever necessary and will provide years of service.


  • Available on 3mm PVC signboard or easy peel-and-stick backing
  • Printed on industrial-grade, long-lasting vinyl
  • UV, water, and chemical resistant
  • Four sign sizes available
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.