This is a 5S Area, Wall Sign, 36in x 27in, Peel-and-Stick Permanent Adhesive Wall Sign
- Mfr # WS30019-36-PS
- Zoro # G315078555
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Vinyl and permanent pressure sensitive adhesive
Height
27 in
Width
36 in
Pattern
Pre-Printed Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS30019-36-PS
- Zoro #
- G315078555
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Sign
- Sign Material
- Vinyl and permanent pressure sensitive adhesive
- Pattern
- Pre-Printed Design
Dimensions
- Height
- 27 in
- Width
- 36 in
Description
This wall sign that reads This is a 5S Area reminds staff to clean their workspace after every job in order to practice 5S properly. Cleaning your work area after every project will provide a clean workspace for the next employee to work with. When everyone in the facility follows the 5S method of organization, it creates a cycle of cleanliness, allowing a stress-free start to the work day and preventing sloppy work habits. This durable wall sign can be mounted wherever necessary and will provide years of service.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.