Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Foam Sheets, Bonded 1-1/4in, Yellow/Black

  • Mfr # FTK54106BKY-1

  • Zoro # G215083871


product price: $418.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Yellow
Material
Chemically Cross-Linked Polyethylene
Width
54 in
Thickness
1-1/4 in
Length
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTK54106BKY-1
Zoro #
G215083871
UPC #
-
Country of Origin
United States

Dimensions

Width
54 in
Thickness
1-1/4 in
Length
106 in

Details

Item
Tool Organization Foam
Color
Black/Yellow
Material
Chemically Cross-Linked Polyethylene

Description

These bonded tool foam sheets are an economical yet durable solution for larger DIY tool organization projects. Lay out tools on foam, cut out tool shapes using a hot foam knife, or a sharp utility knife, then add finger cut outs. The two colors of foam make it easy to see if a tool has been misplaced, or not returned to its proper location. By organizing your tools you can improve the time to complete any job at work or at home.


  • Easy to install
  • Ideal for facilities implementing 5S or Kaizen practices
  • Choose from two available colors in two foam thicknesses
  • Durable cross-link, closed cell foam to withstand continual use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.