Zoro Homepage

Tool Outline Vinyl / Shadow Board Tape, Gray

  • Mfr # TOV08

  • Zoro # G115230658


product price: $19.99
/ea

Key Features

Color
Gray
Material
Flexible vinyl with PSA
Length
15 ft
Thickness
8.7 mil
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOV08
Zoro #
G115230658
UPC #
-
Country of Origin
United States

Dimensions

Length
15 ft
Thickness
8.7 mil
Width
15 in

Details

Item
Tool Outline Vinyl
Color
Gray
Material
Flexible vinyl with PSA

Description

Quickly create a tool organization system! Shadow board tape allows your employees to quickly identify which tools are available and where they are located, which in turn reduces the time lost searching for tools. Our board tape can be utilized to make a 5S shadow board and is available in a variety of colors to help match your workplace color schemes and/or pertinent safety standard requirements.


  • 15in x 15ft
  • Self-adhesive
  • Durable, engineering-quality vinyl
  • Multiple colors available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.