Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Can, Floor Sign, 18in x 18in

  • Mfr # FS31001-18

  • Zoro # G215068298


product price: $39.75
/ea

Key Features

Width
18 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS31001-18
Zoro #
G215068298
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Simple floor signs can help keep the workplace organized and increase efficiency. Place this trash can floor sign in the locations where you want your trash cans to go. Trash Can floor signs ensure that when someone moves the trash bin, it will always be returned back to a specific designated spot. These durable signs are made from a tough industrial material that resists damage from traffic and forklifts, as well as damage from water, UV rays, and chemicals. This trash can floor sign comes in 8 sizes ranging 8in to 48in in diameter. Use signs like this one as part of your 5S program or to simplify communication and organization in your facility.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.