Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Utility Cart, Floor Sign, 24in x 24in
- Mfr # FS26018-24
- Zoro # G415072750
product price:Â
$
69.49
/ea
Key Features
Width
24 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS26018-24
- Zoro #
- G415072750
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Sign
- Sign Material
- Industrial vinyl with permanent pressure sensitive adhesive
Dimensions
- Width
- 24 in
Description
Utility carts are one of the most common and useful tools in industrial workplaces. These carts can be conveniently rolled around to wherever its most necessary, but they can easily become lost, or left in an area of the warehouse where it doesn't belong. Keep your utility carts stored in the proper location and help guide staff to your warehouse carts with this useful Utility Cart floor sign. Its low-profile and non-slip material prevents tripping, and its designed to hold up to harsh environments, forklifts, and constant foot traffic.
- Printed on industrial-grade vinyl
- Low-profile material that can withstand pedestrian and forklift traffic
- No hassle - Peel-&-stick installation
- More durable than paint
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.