Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, Floor Sign, 32in x 32in

  • Mfr # FS26018-32

  • Zoro # G915072663


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
32 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS26018-32
Zoro #
G915072663
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Utility carts are one of the most common and useful tools in industrial workplaces. These carts can be conveniently rolled around to wherever its most necessary, but they can easily become lost, or left in an area of the warehouse where it doesn't belong. Keep your utility carts stored in the proper location and help guide staff to your warehouse carts with this useful Utility Cart floor sign. Its low-profile and non-slip material prevents tripping, and its designed to hold up to harsh environments, forklifts, and constant foot traffic.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.