Zoro Homepage

Wall Sign, 10 in Height, 14 in Width, Vinyl with PVC backing

  • Mfr # WS29002-14

  • Zoro # G915230605


product price: $18.99
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Vinyl with PVC backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS29002-14
Zoro #
G915230605
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Wall Sign
Sign Material
Vinyl with PVC backing

Description

The area around electrical boxes should be kept clear and free of debris at all times. People must be able to easily access these boxes for both safety and efficiency reasons. This Electrical Box Keep Clear 36 Inches wall sign serves as a visual reminder to all employees that an area of 36 inches around an electrical box needs to be kept clear.


  • Available on 3mm PVC signboard or easy peel-and-stick backing
  • Printed on industrial-grade, long-lasting vinyl
  • UV, water, and chemical resistant
  • Four sign sizes available
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.