Zoro Homepage

Wall Sign, 10 in Height, 14 in Width, Vinyl with PVC backing

  • Mfr # WS32034-14

  • Zoro # G315230717


product price: $18.99
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Vinyl with PVC backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS32034-14
Zoro #
G315230717
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Wall Sign
Sign Material
Vinyl with PVC backing

Description

Prop 65 Bilingual Spanish - Wall Sign Proposition 65, also known as the Safe Drinking Water and Toxic Enforcement Act of 1986 is California’s proposition to protect the state’s drinking water from chemical contamination that is known to cause cancer, birth defects or other reproductive harm. This English/Spanish Bilingual wall sign is designed to be read by both English and Spanish speakers and let patrons and staff know that the area they are entering may contain hazardous chemicals. This sign is best used in areas such as manufacturing facilities, restaurants, pools, or shops.


  • Available on 3mm PVC signboard or easy peel-and-stick backing
  • Printed on industrial-grade, long-lasting vinyl
  • UV, water, and chemical resistant
  • Four sign sizes available
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products