Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
Wall Sign, 18 in Height, 24 in Width, Vinyl with PVC backing
- Mfr # WS26037-24
- Zoro # G415078653
product price:Â
$
52.99
/ea
Key Features
Width
24 in
Height
18 in
Sign Material
Vinyl with PVC backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS26037-24
- Zoro #
- G415078653
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Sign
- Sign Material
- Vinyl with PVC backing
Dimensions
- Width
- 24 in
- Height
- 18 in
Description
Restricted area: Authorized personnel only with Icon wall signs are the perfect way to keep people out of places where they should not be. Many companies use these signs to ensure only those with the proper training and safety equipment will enter an area where there are dangers. This wall sign can limit exposure to construction sites, moving machines, toxic chemicals and much more. Once people see the sign they will know that unless they were given proper approval, they should not go to the area beyond the sign.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.