
Wall Sign, 18 in Height, 24 in Width, Vinyl with PVC backing
Mfr # WS26132-24
Zoro # G715230553
product price: $52.99
/eaKey Features
Width
24 in
Height
18 in
Sign Material
Vinyl with PVC backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS26132-24
Zoro #
G715230553
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Description
This How to Lift Correctly wall sign is a perfect visual resource for shipping warehouses or workplaces that require staff to preform constant heavy lifting. This sign is bilingual so both English and Spanish speakers can stay informed and safe when it comes to proper lifting technique. Mounting this sign in a public area will keep workers reminded of the correct way to lift and reduce back injuries in the workplace.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.