Wall Sign, 27 in Height, 36 in Width, Vinyl and permanent pressure sensitive adhesive

  • Mfr # WS21003-36-PS

  • Zoro # G515230784


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
27 in
Sign Material
Vinyl and permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS21003-36-PS
Zoro #
G515230784
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
27 in

Details

Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive

Description

Since forklifts are motorized and often travel throughout the work environment, it is important to remind employees about the safety of working around forklift traffic. Post a Danger Watch for Forklift Traffic at All Times sign to increase awareness and safety around these vehicles. Peel-and-Stick Permanent Adhesive Wall Sign.


  • Available on 3mm PVC signboard or easy peel-and-stick backing
  • Printed on industrial-grade, long-lasting vinyl
  • UV, water, and chemical resistant
  • Four sign sizes available
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products