Wall Sign, 27 in Height, 36 in Width, Vinyl and permanent pressure sensitive adhesive
- Mfr # WS26037-36-PS
- Zoro # G315078708
Key Features
Specifications
Details
- MFR #
- WS26037-36-PS
- Zoro #
- G315078708
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Sign
- Sign Material
- Vinyl and permanent pressure sensitive adhesive
Dimensions
- Width
- 36 in
- Height
- 27 in
Description
Restricted area: Authorized personnel only with Icon wall signs are the perfect way to keep people out of places where they should not be. Many companies use these signs to ensure only those with the proper training and safety equipment will enter an area where there are dangers. This wall sign can limit exposure to construction sites, moving machines, toxic chemicals and much more. Once people see the sign they will know that unless they were given proper approval, they should not go to the area beyond the sign. Peel-and-Stick Permanent Adhesive Wall Sign.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.