
Wall Sign, 27 in Height, 36 in Width, Vinyl with PVC backing
Mfr # WS27296-36
Zoro # G315222927
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
27 in
Sign Material
Vinyl with PVC backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS27296-36
Zoro #
G315222927
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
27 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Description
This Fire Department Access Door Do Not Block Landscape - Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more!
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.