
Wall Sign, 27 in Height, 36 in Width, Vinyl with PVC backing
Mfr # WS29002-36
Zoro # G515230562
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
27 in
Sign Material
Vinyl with PVC backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS29002-36
Zoro #
G515230562
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
27 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Description
The area around electrical boxes should be kept clear and free of debris at all times. People must be able to easily access these boxes for both safety and efficiency reasons. This Electrical Box Keep Clear 36 Inches wall sign serves as a visual reminder to all employees that an area of 36 inches around an electrical box needs to be kept clear.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.