
Wall Sign, 27 in Height, 36 in Width, Vinyl with PVC backing
Mfr # WS72070-36
Zoro # G915078566
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
27 in
Sign Material
Vinyl with PVC backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS72070-36
Zoro #
G915078566
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
27 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Description
Most companies prohibit the use of smoking on or around their their property, whether its smoking indoors or near building entrances. A No Smoking/No Vaping sign can clearly create the awareness of the restriction your company holds, and lets smokers know that No Smoking also includes electronic cigarettes such as vaping devices. Display this durable sign to let visitors and employees aware that all types of tobacco products or devices are prohibited on company property.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.