Watch Out For Forklift Traffic Full Color, Floor Sign, 16in x 16in
- Mfr # FS26007-16
- Zoro # G915071437
Key Features
Specifications
Product Information
- MFR #
- FS26007-16
- Zoro #
- G915071437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
Details
- Item
- Floor Sign
- Sign Material
- Industrial vinyl with permanent pressure sensitive adhesive
Description
Does your work facility utilize the assistance of forklifts to transfer goods and supplies throughout your business? Our Watch Out for Forklift Traffic - Full Color Sign may be just what you need to keep employees informed about forklift traffic. These vinyl floor signs are the perfect add-on to any forklift safety program and are available in a variety of sizes from 12 to 48 in diameter. Each sign is created from an ultra durable, industrial-grade vinyl that can withstand even heavy levels of forklift traffic. In addition, our floor sign application can be completed in just minutes with our simple peel-&-stick installation.
- Printed on industrial-grade vinyl
- Low-profile material that can withstand pedestrian and forklift traffic
- No hassle - Peel-&-stick installation
- More durable than paint
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.