Watch Out For Forklift Traffic Full Color, Floor Sign, 20in x 20in

  • Mfr # FS26007-20

  • Zoro # G815071438


product price:  $48.25
/ea

Key Features

Width
20 in
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS26007-20
Zoro #
G815071438
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in

Details

Item
Floor Sign
Sign Material
Industrial vinyl with permanent pressure sensitive adhesive

Description

Does your work facility utilize the assistance of forklifts to transfer goods and supplies throughout your business? Our Watch Out for Forklift Traffic - Full Color Sign may be just what you need to keep employees informed about forklift traffic. These vinyl floor signs are the perfect add-on to any forklift safety program and are available in a variety of sizes from 12 to 48 in diameter. Each sign is created from an ultra durable, industrial-grade vinyl that can withstand even heavy levels of forklift traffic. In addition, our floor sign application can be completed in just minutes with our simple peel-&-stick installation.


  • Printed on industrial-grade vinyl
  • Low-profile material that can withstand pedestrian and forklift traffic
  • No hassle - Peel-&-stick installation
  • More durable than paint
  • High resolution printing
  • Water, chemical, and wear-resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.