Zoro Homepage

Sensemore Air

  • Mfr # 51EF1020AA000

  • Zoro # G812512323


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Lightweight True Wireless Sweatproof In-ear Headphones with Sensemore Technology, 1 x USB-C Charging Case, 1 x USB-C Charging Cable, 1 x Pair of (S), (M), and (L) Silicone Ear Tips, 1 x Quick Start Guide
Features
Sub Band Coding (SBC), Advanced Audio Coding (AAC), Lightweight, Active Noise Canceling, Voice Assistant, Charging Case, Ambient Noise, Touch Control, Qi Wireless Charging, Quad Microphone, Comfortable
IP Rating
IPX5
Corded/Wireless
True Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51EF1020AA000
Zoro #
G812512323
UPC #
54651195349
Country of Origin
China

Dimensions

Driver Size
0.24"

Details

Color
Black
Item
Earset
Includes
Lightweight True Wireless Sweatproof In-ear Headphones with Sensemore Technology, 1 x USB-C Charging Case, 1 x USB-C Charging Cable, 1 x Pair of (S), (M), and (L) Silicone Ear Tips, 1 x Quick Start Guide
Features
Sub Band Coding (SBC), Advanced Audio Coding (AAC), Lightweight, Active Noise Canceling, Voice Assistant, Charging Case, Ambient Noise, Touch Control, Qi Wireless Charging, Quad Microphone, Comfortable
IP Rating
IPX5
Corded/Wireless
True Wireless
Battery Capacity
60 mAh
Integrated Microphone
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.2
Earpiece Type
Binaural
Bluetooth Profiles
HFP, A2DP, AVRCP
Min. Frequency Response
20 Hz
Wireless Technology
Bluetooth
Application
Music, Voice Call
Sound Mode
Stereo
Max. Frequency Response
20 kHz
Ear Cushion Material
Silicone
Microphone Technology
Omni-directional
Green Environmental Attribute
Environmentally Friendly
Earpiece Design
Earbud
Wireless Operating Distance
33 ft
Frequency Response
20 Hz to 20 kHz
Noise Canceling
Yes
Environmentally Friendly
Yes
Mount Type
In-ear
Durability
Water Resistant, Sweat Proof, Splash Resistant

Description

Creative Sensemore Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.