Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRZ Paper Holder

  • Mfr # Y2608BRB

  • Zoro # G208137758


product price: $50.65
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Width
8.38 in
Dispenser Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y2608BRB
Zoro #
G208137758
UPC #
34584017260
Country of Origin
China

Dimensions

Dispenser Width
8.38 in
Dispenser Depth
3.5 in
Dispenser Height
6.25 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Configuration
6.25 x 3.5 x 8.38 in
Dispenser Material
Bronze
Color
Bronze

Description

Banbury Mediterranean Bronze Pivoting Toilet Paper Holder The Banbury collection highlights a timeless nostalgia for Traditional versatility and sets a tone that is both classical and sensible This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of Traditional homeowners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.