Zoro Homepage

CHR Toilet Paper Holder

  • Mfr # Y2608CH

  • Zoro # G607985264


product price: $34.35
/ea
Sold in multiples of 3 for $103.05

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Width
5 in
Dispenser Depth
4.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2608CH
Zoro #
G607985264
UPC #
34584012852
Country of Origin
China

Dimensions

Dispenser Width
5 in
Dispenser Depth
4.35 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Configuration
5 x 4.35 in
Color
Chrome
Dispenser Material
Chrome

Description

Moen, Banbury, Chrome, Pivoting Toilet Paper Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.