
Apple Time Apple Cards, 6'', Designer Cut-Outs, 36-Piece Set, 3PK
Mfr # 11054
Zoro # G216182184
product price: $33.49
/pk 3, $11.16/eaKey Features
Includes
108 Pieces
Color
Multicolor
Material
Paper
Recommended Age
5+ years
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11054
Zoro #
G216182184
UPC #
194629155521
Country of Origin
United States
Dimensions
Size
6 in
Details
Includes
108 Pieces
Color
Multicolor
Material
Paper
Recommended Age
5+ years
Recommended Grade
Grade K+
Description
These charming Apple Cards 6" Designer Cut-Outs are a colorful way to make your messages memorable. These cut-outs are perfect for class notices, writing assignments, learning center activities, accenting bulletin boards, and more! Use them to give special recognition for a job well done or to write a positive note to a student or parent. The cut-outs can also be used to make quick and easy labels on cubbies, student folders, supply bins, and binders. Each pack includes 36 pieces, 6 each of 6 designs. Sold as 3 packs for a total of 108-cut-outs.
- VERSATILE APPLES DESIGN – The colorful apples and stylish black border on a white background make these cut-outs compatible with just about any other colors, designs, and themes. Perfect for bulletin boards, classrooms, hallways, offices, and common areas!
- MEMORABLE MESSAGES – These 6" cut-outs offer lots of space for writing positive notes to a student or parent.
- LEARNING ACTIVITIES – Use the cut-outs for learning center activities and writing assignments.
- WHAT'S INCLUDED – Sold as 3 packs for a total of 108 cut-outs, each pack includes 36 pieces (12 each of 3-designs).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.