
Apple Time Classroom Essentials 4-Chart Set, 17'' x 22''
Mfr # 11041
Zoro # G716181977
product price: $24.85
/eaKey Features
Includes
4 Charts
Recommended Grade
Grade K-6
Color
Multicolor
Recommended Age
5-12 years
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11041
Zoro #
G716181977
UPC #
30554110412
Country of Origin
United States
Dimensions
Size
17 in x 22 in
Details
Includes
4 Charts
Recommended Grade
Grade K-6
Color
Multicolor
Recommended Age
5-12 years
Material
Paper
Description
Plant the seeds for a fruitful year by displaying the encouraging advice found in the Apple Time Charts. These fresh-looking posters are perfect for display in a school, at home, or anywhere a little inspiration is needed. Includes 4 classroom charts: 11037 Welcome, 11038 Happy Birthday, 11039 Class Rules, and 11040 Blank. Charts measure 17" x 22".
- CLASSROOM MANAGEMENT TOOLS – These charts help organize and communicate important information in any classroom. Use the charts to display welcome greetings, track birthdays, post class rules, and share other special messages.
- FRESH APPLE THEME – The fresh, colorful apple design of these charts will brighten any classroom. They coordinate with other products in our Apple Time Collection.
- DIMENSIONS – Charts measure 17" x 22"
- WHAT'S INCLUDED: Each pack comes with 4 charts: Welcome, Happy Birthday, Class Rules, and Blank.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.