Zoro Homepage

Apple Time Jumbo Tree Bulletin Board Set, 10-Piece Set

  • Mfr # 10994

  • Zoro # G916389883


product price: $23.39
/ea

Key Features

Recommended Age
5-12 years
Recommended Grade
Grade K-6
Color
Multicolor
Material
Paper
Includes
10 Pieces (5 Sheets)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10994
Zoro #
G916389883
UPC #
30554109942
Country of Origin
United States

Details

Recommended Age
5-12 years
Recommended Grade
Grade K-6
Color
Multicolor
Material
Paper
Includes
10 Pieces (5 Sheets)

Description

Transform your drab wall into a productive green space with this Jumbo Tree Bulletin Board Set. The big leafy tree 46"w x 57"h will provide a natural calming effect and endless opportunities to decorate with the seasons, welcome and inspire students, and build basic skills in an interactive way. This set includes 4 apple pieces inscribed with helpful messages. Additional apple cut-outs Apple Calendar Days, Apples 10" Designer Cut-outs, and Apples 3" Designer Cut-Outs are sold separately. Use blank apple cut-outs to hang student names on the tree or to display letters, numbers, sight words, or other concepts children are learning._x000D__x000D_This 10-piece bulletin board set includes: Jumbo tree: 46"w x 57"h, Tree hollow: 4.25"w x 6"h, Do Your Best apple: 4"w x 4.375"h each, Dream Big apple: 4"w x 4.5"h each, Be Kind apple: 4"w x 4.5"h, and Never Give Up apple: 4"w x 4.375"h.


  • MOTIVATING MESSAGES – The 4-inch apple cutouts in this set come with these encouraging phrases: Do your best, Dream big, Be kind, and Never give up.
  • CALMING NATURE THEME – The big leafy green tree in this set provides a calming touch of the natural world to any room.
  • OVER 4 FEET TALL – Tree measures 46"w x 57"h, offering plenty of room for instructional and creative uses.
  • WHAT'S INCLUDED – This 10-piece Jumbo Tree Bulletin Board Set comes with 1 jumbo tree (in 5 easy-to-store pieces), 1 tree hollow, and 4 apples with motivational phrases.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.