Zoro Homepage

Black Messy Dots EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10451

  • Zoro # G015976373


product price: $24.09
/pk 3, $8.03/ea

Key Features

Includes
72 Strips
Recommended Grade
Grade K+
Recommended Age
5+ years
Material
Paper
Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10451
Zoro #
G015976373
UPC #
194629112333
Country of Origin
United States

Details

Includes
72 Strips
Recommended Grade
Grade K+
Recommended Age
5+ years
Material
Paper
Color
Black, White

Description

The newest trend in polka dots are messy dots! This Core Decor Black Messy Dots Border features whimsical black polka dots on a white background. This is a bold and versatile way to trim any bulletin board or classroom display. Perfect for any type of school setting at any grade level! Also great for use in an office, a church, a college dorm, or a senior living residence. With its simple design, this bulletin board border can be used alone to create a basic look or layered with another border for a more designer look. These EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Measures 3 wide. Each pack includes 24 strips 48 feet of border. Sold as 3 packs for a total of 72 strips 144 feet of border.


  • This Core Decor Black Messy Dots Border features whimsical black polka dots on a white background
  • This is a bold and versatile way to trim any bulletin board or classroom display
  • Perfect for any type of school setting at any grade level
  • 24 strips per pack, sold as 3 packs, 72 strips (144 feet) total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.