Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Scallops EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10674

  • Zoro # G015976366


product price: $28.15
/pk 3, $9.38/ea

Key Features

Includes
72 Strips
Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
Paper
Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10674
Zoro #
G015976366
UPC #
194629118595
Country of Origin
United States

Details

Includes
72 Strips
Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
Paper
Color
Black, White

Description

Dress up bulletin boards, rooms, hallways, and common areas with this Black Scallops EZ border. This versatile border is perfect for any decorating theme. These new EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 3 x 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.


  • EZ borders come in smaller strips, which are easier to manage and store
  • Each package comes with enough borders to complete 2 full bulletin boards.
  • Great for any daycare or classroom setting.
  • 24 strips per pack, sold as 3 packs, 72 strips (144 feet) total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.