Zoro Homepage

Bright Blooms, 3'', Designer Cut-Outs, 36-Piece Set, 6PK

  • Mfr # 10883

  • Zoro # G016181981


product price: $31.39
/pk 6, $5.23/ea

Key Features

Includes
216 Pieces
Material
Paper
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10883
Zoro #
G016181981
UPC #
194629134243
Country of Origin
United States

Dimensions

Size
3 in

Details

Includes
216 Pieces
Material
Paper
Recommended Grade
Grade PK+
Color
Multicolor
Recommended Age
3+ years

Description

The fresh, whimsical design of these floral-themed Bright Blooms 3" Designer Cut-Outs will brighten any wall display. These cut-outs can be used for classroom activities, and they make great labels on cubbies, student folders, supply bins, binders, and more! Each pack includes 36 pieces. Sold as 6 packs for a total of 216-pieces.


  • The Bright Blooms 3 inch Designer Cut-Outs can be used for classroom activities, and they make great labels on cubbies, student folders, supply bins, binders, and more!
  • The fresh, whimsical design of these floral-themed Bright Blooms 3" Designer Cut-Outs will brighten any wall display.
  • Also great for creating banners, party signs and more!
  • Colorful 3 inch Designer Cut-Outs
  • 36 per pack, sold as 6 packs, 216 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.