Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busy Bees, 3'', Designer Cut-Outs, 36-Piece Set, 6PK

  • Mfr # 10882

  • Zoro # G616182036


product price: $46.49
/pk 6, $7.75/ea

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Includes
216 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10882
Zoro #
G616182036
UPC #
194629134250
Country of Origin
United States

Dimensions

Size
3 in

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Includes
216 Pieces

Description

Keep your learning environment buzzing with the friendly bees in the Bees 3" Designer Cut-Outs! Great for early childhood classrooms and centers, these bees are perfect for use in a variety of classroom displays and activities, including gardening, nature, and more. Each pack includes 36 pieces, 12 each of 3 designs. Sold as 6 packs for a total of 216-pieces.


  • The Bees 3 inch Designer Cut-Outs are great for early childhood classrooms and centers.
  • These bees are perfect for use in a variety of classroom displays and activities, including gardening, nature, and more
  • Keep your learning environment buzzing with the friendly bees in the Bees 3" Designer Cut-Outs!
  • Also great for creating banners, party signs and more!
  • 36 per pack, sold as 6 packs, 216 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.