Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busy Bees Classroom Essentials 3-Chart Set

  • Mfr # 10824

  • Zoro # G516181993


product price: $22.39
/ea

Key Features

Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Includes
3 Charts
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10824
Zoro #
G516181993
UPC #
30554108242
Country of Origin
United States

Dimensions

Size
17 in x 22 in

Details

Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper
Includes
3 Charts
Recommended Age
3+ years

Description

The bright colors and fun designs in this Busy Bees Classroom Essentials 3-Chart Pack make these charts a stylish way to organize and communicate important information in any classroom. Pack contains a welcome chart, birthday chart, and calendar chart. Charts measure 17" x 22". Back of chart includes reproducibles and activity ideas to reinforce skills.Each pack comes with 3 classroom charts: -10692 Welcome-10817 Birthday "Hap-Bee Birthday"-10818 Class Rules


  • Great for display in a school, church, or daycares
  • Motivate and educate with these classroom essentials
  • Pack of 3-charts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.