Zoro Homepage

Busy Bees Curated Classroom

  • Mfr # 10913

  • Zoro # G516389979


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Material
Paper
Includes
215 Pieces
Recommended Age
5-14 years
Recommended Grade
Grade PK-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10913
Zoro #
G516389979
UPC #
30554109133
Country of Origin
United States

Details

Color
Multicolor
Material
Paper
Includes
215 Pieces
Recommended Age
5-14 years
Recommended Grade
Grade PK-8

Description

Ever feel like you dont have the time or artistic eye to create the stylish, well-coordinated classroom displays your students deserve? The Busy Bees Curated Classroom Mega Pack is the quick and easy solution. This convenient, all-in-one mega pack features the popular Busy Bees theme and includes everything you need to welcome visitors, celebrate birthdays, inspire learners, and manage your classroom in style. This mega pack also includes a visual table of contents, a color photo of suggested display ideas and a sturdy, reusable storage box. This mega pack has 215 pieces that range in size from 2.5" x 2.75" to 17" x 22.25" and contains the following components: Busy Bees Bulletin Board Set 17 pieces 5"w x 5"h to 16.5"w x 12.5"h Bee Positive Mini Bulletin Board Set 13 pieces Birthday Bees Mini Bulletin Board Set 54 pieces 3"w x 2.5"h to 10.5"w x 11.5"h. BEE Birthday Award 30 pieces 5" x 8", Bees 6" Cut-Outs 18 pieces Bees 3" Cut-Outs 18 pieces, Bees Name Plate 30 pieces, Busy Bees Banners 2 7.25" x 35", Welcome Chart 13" x 17.5" Class Rules Chart 13" x 17.5", Bees EZ Border 12, 24-inch strips, Yellow Bold Stripes EZ Border 12, 24-inch strips.


  • COORDINATED CLASS DÉCOR MADE EASY – The components of this Stick Kids Curated Classroom Mega Pack are designed to complement each other perfectly, making it a snap to decorate your learning space!
  • COMPLETE CLASSROOM THEME IN A BOX – Shopping for classroom décor has never been easier! When you order this mega pack, everything you need for a complete Stick Kids theme is included in the box.
  • INCLUSIVE, MULTICULTURAL THEME – The happy multicultural Stick Kids in this pack help create an inclusive learning environment in which all are welcome.
  • COLORFUL DESIGN – The bright colors in this mega pack will liven up any classroom.
  • VERSATILE USES – The pieces in this pack are great for highlighting student work, welcoming visitors, celebrating birthdays, and managing your classroom in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.