Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busy Bees Honeycomb EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10676

  • Zoro # G815976337


product price: $28.15
/pk 3, $9.38/ea

Key Features

Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
Paper
Includes
72 Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10676
Zoro #
G815976337
UPC #
194629118618
Country of Origin
United States

Details

Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
Paper
Includes
72 Strips

Description

Dress up bulletin boards, rooms, hallways, and common areas with this Honeycomb EZ border. This versatile border is especially great with bee-themed displays. These new EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 3 x 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.


  • EZ borders come in smaller strips, which are easier to manage and store
  • Each package comes with enough borders to complete 2 full bulletin boards.
  • Great for any daycare or classroom setting.
  • 24 strips per pack, sold as 3 packs, 72 strips (144 feet) total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.