Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Dotted Swirl EZ Border, Bulletin Board Border, 48 Feet Per Pack, 3PK

  • Mfr # 10484

  • Zoro # G115976235


product price: $32.79
/pk 3, $10.93/ea

Key Features

Material
Paper
Recommended Grade
Grade K-6
Color
Multicolor
Includes
72 Strips
Recommended Age
5-12 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10484
Zoro #
G115976235
UPC #
194629155361
Country of Origin
United States

Details

Material
Paper
Recommended Grade
Grade K-6
Color
Multicolor
Includes
72 Strips
Recommended Age
5-12 years

Description

This unique Color-Dotted Swirl Border will trim any bulletin board display in style! Black flourishes and colored dots stand out against the crisp white background on this versatile die-cut bulletin board border that can be used not only in a classroom or at a school but also at an office, a church, a college dorm, or an employee break room. Add style and pops of color to any bulletin board by mixing, matching, and layering our solid and patterned bulletin board borders. This simple trimmer idea will make your bulletin boards really stand out! These new EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 strips measuring 24 x 2-3/4 each for a total of 48 feet. Sold as 3 packs for a total of 72 strips 144 feet.


  • FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
  • STYLISH DESIGN – Featuring colored dots that stand out against the crisp white background, this Core Décor border is designed to look great with any color, pattern, or theme.
  • ADD LAYERS – Add dimension and style by layering multiple designs.
  • WHAT'S INCLUDED – Sold as 3 packs for a total of 72 strips, each individual pack includes 24 strips measuring 24", 48 feet per package

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.