Zoro Homepage

Colorful Chalk Cards, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10884

  • Zoro # G516181986


product price: $30.19
/pk 3, $10.06/ea

Key Features

Material
Paper
Includes
108 Pieces
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10884
Zoro #
G516181986
UPC #
194629134298
Country of Origin
United States

Dimensions

Size
6 in

Details

Material
Paper
Includes
108 Pieces
Color
Multicolor
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Create stylish messages and more with the Colorful Chalk Cards 6" Designer Cut-Outs. Featuring a chalkboard-style background with colorful accents around the edges, these cut-outs can be used with chalk markers not included for crafting projects, displaying photos, making covers for mini books, making flash cards, creating small classroom signs, sending notes home to parents, and more! They also make great labels on cubbies, student folders, supply bins, and binders. Each pack includes 36 cut-outs, 6 each of 6 designs. Sold as 3 packs for a total of 108-pieces.


  • These colorful Chalk Cards 6 inch Designer Cut-Outs feature a chalkboard-style background with colorful accents around the edges, these cut-outs can be used with chalk markers (not included) for crafting projects, displaying photos, making covers for mini books, making flash cards, creating small classroom signs, sending notes home to parents, and more!
  • Create stylish messages and more with the Colorful Chalk Cards 6" Designer Cut-Outs.
  • They also make great labels on cubbies, student folders, supply bins, and binders.
  • 6 inch Designer Cut-Outs
  • 36 per pack, sold as 3 packs, 108 pieces total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.