Zoro Homepage

Colorful Inspiration, Inspire U, 4-Poster Set

  • Mfr # 10848

  • Zoro # G216182030


product price: $23.49
/ea

Key Features

Material
Paper
Color
Multicolor
Includes
4 posters
Recommended Age
5-12 years
Recommended Grade
Grade K-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10848
Zoro #
G216182030
UPC #
30554108488
Country of Origin
United States

Dimensions

Size
13-3/8 in x 19 in

Details

Material
Paper
Color
Multicolor
Includes
4 posters
Recommended Age
5-12 years
Recommended Grade
Grade K-6

Description

Four of our most popular inspirational phrases are now together in a fun new Chalk It Up! design. Each poster in this Colorful Inspiration 4-Poster Pack features bright, stylish lettering with charming graphic images on a blackboard background. Great for display in a school, church, dormitory, or anywhere a little inspiration is needed. Measures 13-3/8" x 19".


  • The Inspire U 4-Poster set is great for display in a school, church, dormitory, or anywhere a little inspiration is needed.
  • Each poster in this Colorful Inspiration 4-Poster Pack features bright, stylish lettering with charming graphic images on a blackboard background.
  • Four of our most popular inspirational phrases are now together in a fun new Chalk It Up! design.
  • 4 colorful posters are excellent for classroom décor!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.