Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor Black Stylish Scallops EZ Border, 48 Feet Per Pack, 3PK

  • Mfr # 10457

  • Zoro # G515976415


product price: $30.29
/pk 3, $10.10/ea

Key Features

Includes
72 Strips
Color
Black
Recommended Grade
Grade K+
Recommended Age
5+ years
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10457
Zoro #
G515976415
UPC #
194629112340
Country of Origin
United States

Details

Includes
72 Strips
Color
Black
Recommended Grade
Grade K+
Recommended Age
5+ years
Material
Paper

Description

A fresh twist on a solid black border! This Black Stylish Scallops Border features a playful double scallop design to create an easy way to trim any bulletin board. Great for any type of school setting at any grade level! This bulletin board border can be used alone to create a basic look or layered with another border for a more designer look. Measures 2-3/4 wide. Each pack includes 35 feet. Sold as 3 packs for a total of 105 feet.


  • This Black Stylish Scallops Border features a playful double scallop design to create an easy way to trim any bulletin board
  • Great for any type of school setting at any grade level
  • This bulletin board border can be used alone to create a basic look or layered with another border for a more designer look
  • Sold as 3 packs, 35' per pack, 105' total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.