
Core Decor Black, White, and Wood Classroom Essentials 4-Chart Set
Mfr # 10990
Zoro # G116181966
product price: $23.39
/eaKey Features
Includes
4 Charts
Color
Multicolor
Recommended Grade
Grade K-6
Recommended Age
5-12 years
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10990
Zoro #
G116181966
UPC #
30554109904
Country of Origin
United States
Dimensions
Size
17 in x 22 in
Details
Includes
4 Charts
Color
Multicolor
Recommended Grade
Grade K-6
Recommended Age
5-12 years
Material
Paper
Description
The Black, White, and Wood Classroom Essentials 4-Chart Pack will help organize and communicate important information in any classroom. The charts feature black and white core patterns on a neutral wood background. Pack contains a welcome chart, birthday chart, class rules chart, and incentive chart. Essential charts for any classroom! Charts measure 17" x 22". All but Incentive Chart include activities and reproducibles on the back. Pack comes with 4 classroom charts: 10953 Welcome, 10954 Happy Birthday, 10955 Class Rules, and 10956-Incentive.
- The motivational messages on the posters will brighten up any space
- Great for display in a school, church, daycare, or anywhere a little inspiration is needed
- Includes 4 motivational charts
- Measures 17" x 22"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.