Zoro Homepage

Core Decor Caught Being Kind Crowns, 30PK

  • Mfr # 11018

  • Zoro # G716389953


product price: $24.79
/pk 30, $0.83/ea

Key Features

Material
Paper
Recommended Age
5-12 years
Color
Multicolor
Recommended Grade
Grade K-7
Includes
30 Crowns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11018
Zoro #
G716389953
UPC #
30554110184
Country of Origin
United States

Details

Material
Paper
Recommended Age
5-12 years
Color
Multicolor
Recommended Grade
Grade K-7
Includes
30 Crowns

Description

The Caught Being Kind crown is an uplifting accessory that celebrates students who demonstrate kindness, generosity, or empathy Adorned with vibrant designs this crown serves as a reminder of the impact of thoughtful gestures, promoting a warm and inviting classroom. Each week, the teacher can announce they will be looking for acts of kindness, giving every student a chance to wear the crown throughout the year. Alternatively, the teacher can present the first crown to a student who exemplifies benevolence, making it their responsibility to recognize another student's kind act. During Kindness Week, all educators-including physical education, art, music, counselors, and even the principal-can have crowns to distribute, fostering a culture of compassion across the entire school. Crowns measure 24" x 6". Each pack includes 30 adjustable crowns. Coordinates with Core Decor products.


  • PROMOTE A CULTURE OF KINDNESS – Instead calling out negative behavior, these Caught Being Kind Crowns give you the opportunity to draw attention to the kids who are exemplifying positive behavior by being kind, generous, and considerate toward others.
  • VIBRANT, COLORFUL DESIGN – The bright lettering on these crowns will leave no doubt who was caught being kind.
  • DIMENSIONS – Crowns measure 24" x 6".
  • WHAT'S INCLUDED – Each pack comes with 30 adjustable Caught Being Kind Crowns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.