
Core Decor, Colorful Doodle Pencils, 3'', Designer Cut-Outs, 36-Piece Set, 6PK
Mfr # 10901
Zoro # G716182158
product price: $51.69
/pk 6, $8.62/eaKey Features
Recommended Age
3+ years
Material
Paper
Recommended Grade
Grade PK+
Includes
216 Cut-Outs
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10901
Zoro #
G716182158
UPC #
194629134236
Country of Origin
United States
Dimensions
Size
3 in
Details
Recommended Age
3+ years
Material
Paper
Recommended Grade
Grade PK+
Includes
216 Cut-Outs
Color
Multicolor
Description
These stubby Colorful Doodle Pencil 3" Designer Cut-Outs can be used in student writing projects, writing center games or displays, and on writing- or coloring-themed bulletin boards. These fun cut-outs are also perfect for the calendar, classroom labels, desk and cubby tags, accents on bulletin boards, designating class groups, student-made books, scrapbooks, gift tags, and more! Each pack includes 36 cut-outs, 6 each of 6 designs. Sold as 6 packs for a total of 216-cut-outs.
- These fun Doodle Pencils cut-outs are perfect for the calendar, classroom labels, desk and cubby tags, accents on bulletin boards, designating class groups, student-made books, scrapbooks, gift tags, and more!
- These stubby Colorful Doodle Pencil 3" Designer Cut-Outs can be used in student writing projects, writing center games or displays, and on writing-or coloring-themed bulletin boards
- Add style to any display with these colorful Doodle Pencils
- Colorful 3 inch Designer Cut-Outs
- 36 per pack, 6 each of 6 designs, sold as 6 packs, 216 cut-outs total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.