Zoro Homepage

Core Decor Curated Classroom

  • Mfr # 10916

  • Zoro # G816390019


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK-8
Includes
268 Pieces
Color
Multicolor
Recommended Age
5-14 years
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10916
Zoro #
G816390019
UPC #
30544109167
Country of Origin
United States

Details

Recommended Grade
Grade PK-8
Includes
268 Pieces
Color
Multicolor
Recommended Age
5-14 years
Material
Paper

Description

Ever feel like you dont have the time or artistic eye to create the stylish, well-coordinated classroom displays your students deserve? The Core Decor Curated Classroom Mega Pack is the quick and easy solution. This convenient, all-in-one mega pack features core pieces grounded in black and white with pops of color and classic prints such as polka dots and bold stripes. This fresh and fashionable collection can be mixed and matched with other themes and includes everything you need to welcome visitors, celebrate birthdays, inspire learners, and manage your classroom in style. This mega pack also includes a visual table of contents, a color photo of suggested display ideas and a sturdy, reusable storage box. This mega pack has 268 pieces that range in size from 2.5" x 1.75" to 23" x 17" and contains the following components: Doodle Calendar Bulletin Board Set 67 pieces 2.5" x 1.75" to 23" x 17", Ready for School Bulletin Board Set 40 pieces 3.75" x 2.5" to 12" x 17.5", Happy Birthday Mini Bulletin Board Set 23 pieces 4.5" x 6.25" to 5" x 9.5", Doodle Pencil 6" Cut-Outs 28 pieces, Colorful Doodle Pencils 3" Cut-Outs 24 pieces, Happy Birthday Award 30 pieces 5" x 8", Messy Dots on Black Name Plate 30 pieces 9-1/2" x 3-1/4", Doodle Pencil Welcome Banners 2 7.25" x 35", Messy Dots on Black EZ Border 12, 24-inch strips, Loop-de-Loop EZ Border 12, 24-inch strips.


  • COORDINATED CLASS DÉCOR MADE EASY – The components of this Core Decor Curated Classroom Mega Pack are designed to complement each other perfectly, making it a snap to decorate your learning space!
  • COMPLETE CLASSROOM THEME IN A BOX – Shopping for classroom décor has never been easier! When you order this mega pack, everything you need for a complete Core Decor theme is included in the box.
  • SIMPLE AND VERSATILE DESIGN – The classic black and white design with pops of color make this mega pack the perfect match for any theme!
  • MULTIPLE USES – The pieces in this pack are great for highlighting student work, welcoming visitors, teaching the calendar, and celebrating birthdays, in style.
  • DISPLAY IDEAS – Mega pack includes a color photograph depicting creative ways to display the Core Decor in your learning environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.