Zoro Homepage

Core Decor Doodle Apples 6'' Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10420

  • Zoro # G216182085


product price: $23.99
/pk 3, $8.00/ea

Key Features

Material
Paper
Color
Multicolor
Recommended Grade
Grade K+
Includes
108 Pieces
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10420
Zoro #
G216182085
UPC #
194629156085
Country of Origin
United States

Dimensions

Size
6 in

Details

Material
Paper
Color
Multicolor
Recommended Grade
Grade K+
Includes
108 Pieces
Recommended Age
5+ years

Description

Add a cheerful touch to your classroom or home with these vibrant Doodle Apples 6" Designer Cut-Outs. Featuring whimsical designs and bright colors, these versatile cut-outs are ideal for a variety of creative uses. Whether decorating bulletin boards, crafting projects, or adding seasonal flair, these apples are perfect for enhancing any space. Use them as game pieces, invitations, memory cards, or labels for doors and cubbies. Each pack includes 36 pieces, with six each of six unique designs, offering plenty of possibilities to brighten your environment. Sold as 3 packs for a total of 108-cut-outs.


  • Versatile Use: Perfect for crafting, decorating, labeling, and educational activities.
  • Whimsical Designs: Bright and cheerful Doodle Apple themes to enhance any display.
  • 3 Packs: Sold as 3 packs for a total of 108 pieces, each pack includes 36 pieces, 6 pieces of 6 unique designs.
  • Ideal Size: Each cut-out measures 6", making them suitable for a wide range of uses.
  • Perfect for Classrooms or Home: Great for bulletin boards, rooms, hallways, and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.