Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor, Doodle Crayons, 6'', Designer Cut-Outs, 54 Per Pack, 3PK

  • Mfr # 10929

  • Zoro # G116182147


product price: $33.49
/pk 3, $11.16/ea

Key Features

Color
Multicolor
Material
Paper
Includes
162 Pieces
Recommended Grade
Grade K-6
Recommended Age
5-12 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10929
Zoro #
G116182147
UPC #
194629138210
Country of Origin
United States

Details

Color
Multicolor
Material
Paper
Includes
162 Pieces
Recommended Grade
Grade K-6
Recommended Age
5-12 years

Description

Bring a rainbow of color to your learning environment with the chunky crayons and crayon packs depicted in the Doodle Crayons 6" Designer Cut-Outs. Use these versatile cut-outs for class messages, writing assignments, learning center activities, accenting bulletin boards, and more! They also make great labels on cubbies, student folders, supply bins, and binders. Each pack includes 54 pieces, 6 each of 9 designs: 6 Red crayon 2.875"w x 5.725"h each, 6 Orange crayon 2.875"w x 5.725"h each, 6 Yellow crayon 2.875"w x 5.725"h each, 6 Green crayon 2.875"W x 5.725"H each, 6 Blue crayon 2.875"W x 5.725"H each, 6 Purple crayon 2.875"W x 5.725"H each, 6 Crayon pack 1 5.25"w x 5.5"h each, 6 Crayon pack 2 5.25"w x 5.5"h each, 6 Crayon pack 3 5.25"w x 5.5"h each. Coordinates with Core decor products. Sold as 3 packs for a total of 162-cut-outs.


  • Great for accenting a variety of classroom displays, bulletin boards, and student projects
  • Cut-outs are perfect for use in a variety of classroom displays and themes
  • They make great labels on cubbies, student folders, supply bins, binders, and more
  • 54 per pack, sold as 3 packs, 162 cut-outs total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.