Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor, Doodle Lightbulb, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10591

  • Zoro # G616182043


product price: $33.49
/pk 3, $11.16/ea

Key Features

Material
Paper
Includes
108 Pieces
Color
Multicolor
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10591
Zoro #
G616182043
UPC #
194629156108
Country of Origin
United States

Dimensions

Size
6 in

Details

Material
Paper
Includes
108 Pieces
Color
Multicolor
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Brighten up your learning environment with the whimsical Doodle Lightbulb 6" Designer Cut-Outs! These versatile and eye-catching accents are perfect for bulletin boards, classrooms, hallways, and common areas, adding a spark of creativity to your decor. Beyond decoration, theyre great for writing notes, crafting invitations, displaying photos or student work, and even creating door or cubby tags. Each pack includes 36 cut-outs featuring a single, brilliant design, offering endless opportunities for creative classroom projects and organization. Sold as 3 packs for a total of 108-cut-outs.


  • Brilliant Lightbulb Design: A charming representation of bright ideas, perfect for inspiring creativity.
  • Versatile Use: Ideal for bulletin boards, walls, desks, cubbies, and more, or use for notes and invitations.
  • Ample Supply: Sold as 3 packs for a total of 108 pieces, each pack includes 36 lightbulb cut-outs to accommodate a variety of projects and classroom needs.
  • Perfect Size: Each cut-out measures 6", making them suitable for both décor and functional use.
  • Engaging Design Tool: A creative way to enhance learning spaces and highlight student achievements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.