Zoro Homepage

Core Decor, Doodle Pencil, 3'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10678

  • Zoro # G416182212


product price: $16.49
/pk 3, $5.50/ea

Key Features

Material
Paper
Color
Multicolor
Includes
108 Pieces
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10678
Zoro #
G416182212
UPC #
194629156146
Country of Origin
United States

Dimensions

Size
2 inW x 3 inH

Details

Material
Paper
Color
Multicolor
Includes
108 Pieces
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Add a fun and creative touch to your classroom with these stubby Doodle Pencil 3" Designer Cut-Outs! Featuring a charming doodle-style take on the iconic yellow pencil, these cut-outs are perfect for writing-themed bulletin boards, student writing projects, and classroom displays. Use them in writing center games, as accents on calendars, desk and cubby tags, or for designating class groups. These versatile cut-outs are also great for scrapbooking, student-made books, gift tags, and more. Each pack includes 36 pieces, ensuring theres enough for every student or project. Sold as 3 packs for a total of 108-cut-outs.


  • Classic Design: The whimsical doodle-style pencil design adds a playful touch to classroom decorations.
  • Versatile Uses: Perfect for bulletin boards, writing projects, invitations, labels, cubby tags, and more.
  • Complete Set: Sold as 3 packs for a total of 108 pieces, each pack includes 36 cut-outs, providing plenty for an entire class or multiple uses.
  • Compact Size: Each cut-out measures 2" wide by 3" tall, ideal for various creative projects.
  • Durable and Fun: Great for enhancing writing centers, games, and student displays in a vibrant and engaging way.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.