Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Decor, Doodle Pumpkin, 6'', Designer Cut-Outs, 36-Piece Set, 3PK

  • Mfr # 10590

  • Zoro # G016182001


product price: $33.49
/pk 3, $11.16/ea

Key Features

Material
Paper
Color
Multicolor
Includes
108 Pieces
Recommended Grade
Grade K+
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10590
Zoro #
G016182001
UPC #
194629156092
Country of Origin
United States

Dimensions

Size
6 in

Details

Material
Paper
Color
Multicolor
Includes
108 Pieces
Recommended Grade
Grade K+
Recommended Age
5+ years

Description

Bring a festive and creative touch to your classroom with these Doodle Pumpkin 6" Designer Cut-Outs! Perfect for accenting bulletin boards, classroom displays, and student projects, these charming pumpkins add a delightful seasonal flair. Their versatile design makes them ideal for writing notes, invitations, student book covers, or displaying photos and student work. Use them as door or cubby tags, craft materials, or decorative accents for a variety of classroom projects. With 36 pieces in each pack-12 each of three delightful designs-theres plenty to inspire your creativity and brighten up any learning environment. Sold as 3 packs for a total of 108-cut-outs.


  • Charming Pumpkin Designs: Adds a festive, doodle-style flair to any classroom décor.
  • Versatile Use: Perfect for bulletin boards, walls, doors, desks, cubbies, and cabinets.
  • Creative Applications: Ideal for notes, invitations, student book covers, and more.
  • Ample Supply: Sold as 3 packs for a total of 108 pieces, each pack includes 36 cut-outs, with 12 each of three unique pumpkin designs.
  • Ideal Size: Each cut-out measures 6", perfect for various classroom projects and decorations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.